Safety Switch, 60A, 3P, 240V, Type DG, Fusible, NEMA 1

Item #: 59550
Cat #: DG322NGB
UPC: 782113144283
Sign In or Register to view pricing and more.
60 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".

Overview

60 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".
Fusible safety switches provide a means to manually open and close a circuit and provide overcurrent protection by means of installed fuses. The Eaton Cutler-Hammer 60 Amp 120/240-Volt 14,400-Watt Fused Safety Switch is designed for indoor use and features 3 phases.
Also known as: 782113144283, DG322NGB

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 60
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)