This product may not be available in all locations.
Safety Switch, 60A, 3P, 240V, Type DG, Fusible, NEMA 3R
Item #:
59531
Cat #:
DG322NRB
UPC:
782113144290
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
60 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 14.38", W: 8.69", D: 4.21".
Overview
60 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 14.38", W: 8.69", D: 4.21".
Fusible safety switches provide a means to manually open and close a circuit and provide overcurrent protection by means of installed fuses. The Eaton Cutler-Hammer 60 Amp 120/240-Volt 14,400-Watt Fused General-Duty Safety Switch features 3 phases.
Also known as: 782113144290, DG322NRB, Wacko, 60A, 3R, 3P, disconnect, the ol' switchy sparky, disco
Specifications
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 240 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)