Safety Switch, 200A, 3P, 240V, Type DG, Fusible, NEMA 1

Item #: 59325
Cat #: DG324NGK
UPC: 782113213538
Sign In or Register to view pricing and more.
200 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 25.25", W: 16.00", D: 6.14".

Overview

200 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 25.25", W: 16.00", D: 6.14".
General Duty, Cartridge Fuse Safety Switch, 200A, 240V, Three-pole, Four-wire, Fusible with neutral, NEMA 1, Painted steel, Class H fuses
Also known as: 782113213538, DG324NGK, disconnect, knife switch

Specifications

Amps: 200
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Mounting: Surface
Volts AC: 240
Poles: 3
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)