This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Documents & Guides
Square D,SWITCH FUSIBLE GD 240V 30A 3P NEMA3R,240 Vac,30 A,Galvannealed Steel,Lugs,NEMA 3R,Rainproof and Sleet/Ice proof (Indoor/Outdoor),Single Throw,Single Throw Safety Switch,UL Listed File E2875,general duty,general duty,surface
Overview
Square D,SWITCH FUSIBLE GD 240V 30A 3P NEMA3R,240 Vac,30 A,Galvannealed Steel,Lugs,NEMA 3R,Rainproof and Sleet/Ice proof (Indoor/Outdoor),Single Throw,Single Throw Safety Switch,UL Listed File E2875,general duty,general duty,surface
SWITCH FUSIBLE GD 240V 30A 3P NEMA3R
Also known as: 78590146106, D321NRB
Specifications
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Amps: | 30 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)