This product may not be available in all locations.
Disconnect Switch, Fusible, 30A, 240VAC, 3P, 4 Wire, NEMA 1
Item #:
17813
Cat #:
TG4321
UPC:
783164008630
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 30 Amp, 240 Volt AC, 3-Pole, 4 Wire, NEMA 1, General Duty
Overview
Disconnect Switch, Fusible, 30 Amp, 240 Volt AC, 3-Pole, 4 Wire, NEMA 1, General Duty
Designed for residential and light commercial applications where duty is not severe. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type GD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism (30-200 amp). 60/75 C conductor rating. TG438630
Also known as: 783164008630, TG4321
Specifications
Poles: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 240 |
Poles: | 3 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Mounting: | Surface |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)