Safety Switch, General Duty, Non Fusible, 30A, 2P, 3HP, 240VAC, NEMA 3R

Item #: 20811
Cat #: DU221RB
UPC: 78590149034
Sign In or Register to view pricing and more.
Safety Switch, General Duty, Non Fusible, 30 Amp, 2-Pole, 3 Horse Power, 240 Volt AC, NEMA 3R, Bolt On Provision

Overview

Safety Switch, General Duty, Non Fusible, 30 Amp, 2-Pole, 3 Horse Power, 240 Volt AC, NEMA 3R, Bolt On Provision
Safety switches play a crucial role in today’s commercial and industrial settings. They isolate power in daily activities and provide an effective way to interrupt power in an emergency. Two primary applications for safety switches are as a lockout on sight disconnect and as a circuit isolation device.
Also known as: 78590149034, DU221RB

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
Standards: California Proposition 65
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)