This product may not be available in all locations.
1
more
Safety Switch, 30A, 3P, 240V, Type DG, Non-Fusible, NEMA 3R
Item #:
58905
Cat #:
DG321URB
UPC:
782113120287
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
30 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".
Overview
30 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Also known as: 782113120287, DG321URB, Disconnect, External disconnect
Specifications
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)