This product may not be available in all locations.
Safety Switch, 200A, 3P, 240V, Type DG, Non-Fusible, NEMA 3R
Item #:
91004
Cat #:
DG324URK
UPC:
782113213576
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 25.50", W: 16.00", D: 6.14".
Overview
200 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 25.50", W: 16.00", D: 6.14".
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Also known as: 782113213576, DG324URK
Specifications
Amps: | 200 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)