This product may not be available in all locations.
2
more
Disconnect Switch, Non-Fused, NEMA 3R, 30A, 240VAC, General Duty
Item #:
21271
Cat #:
DU321RB
UPC:
78590149162
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fused, NEMA 3R, 30 Amp, 240 Volt AC, 3-Pole, General Duty
Overview
Disconnect Switch, Non-Fused, NEMA 3R, 30 Amp, 240 Volt AC, 3-Pole, General Duty
Also known as: 78590149162, DU321RB
Specifications
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Amps: | 30 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)