SWITCH NOT FUSIBLE GD 240V 60A 3P NEMA1

Item #: 24335
Cat #: DU322
UPC: 78590149174
Sign In or Register to view pricing and more.
Square D,SWITCH NOT FUSIBLE GD 240V 60A 3P NEMA1,240 Vac,60A,General Purpose (Indoor),Lugs,NEMA 1,Non-Fusible,Single Throw Safety Switch,UL Listed File Number E2875,general duty,surface

Overview

Square D,SWITCH NOT FUSIBLE GD 240V 60A 3P NEMA1,240 Vac,60A,General Purpose (Indoor),Lugs,NEMA 1,Non-Fusible,Single Throw Safety Switch,UL Listed File Number E2875,general duty,surface
SWITCH NOT FUSIBLE GD 240V 60A 3P NEMA1
Also known as: 78590149174, DU322

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Standards: California Proposition 65
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 60
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)