3-Pole 240 Volt Non-Fused General Duty Safety Switches
38 Found
Eaton
Safety Switch, 60A, 3P, 240V, Type DG, Non-Fusible, NEMA 3R
Item #: 59493
CAT #: DG322URB
UPC: 782113144313
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 30A, 3P, 240V, Type DG, Non-Fusible, NEMA 3R
Item #: 58905
CAT #: DG321URB
UPC: 782113120287
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 60A, 3P, 240V,Type DG, Non-Fusible, NEMA 1
Item #: 59509
CAT #: DG322UGB
UPC: 782113144306
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 30A, 3P, 240V,Type DG, Non-Fusible, NEMA 1
Item #: 58976
CAT #: DG321UGB
UPC: 782113120140
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 100A, 3P, 240V, Type DG, Non-Fusible, NEMA 3R
Item #: 59413
CAT #: DG323URB
UPC: 782113144375
Sign In or Register to view pricing and more.
Square D
Disconnect Switch, Non-Fused, NEMA 3R, 60A, 240VAC, General Duty
Item #: 24322
CAT #: DU322RB
UPC: 78590149176
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 100A, 3P, 240V,Type DG, Non-Fusible, NEMA 1
Item #: 59431
CAT #: DG323UGB
UPC: 782113144368
Sign In or Register to view pricing and more.
Square D
Disconnect Switch, Non-Fused, NEMA 3R, 30A, 240VAC, General Duty
Item #: 21271
CAT #: DU321RB
UPC: 78590149162
Sign In or Register to view pricing and more.
Square D
Disconnect Switch, Non-Fused, NEMA 3R, 100A, 240VAC, General Duty
Item #: 24444
CAT #: DU323RB
UPC: 78590149182
Sign In or Register to view pricing and more.
Square D
Disconnect Switch, Non-Fused, NEMA 1, 30A, 240VAC, General Duty
Item #: 21292
CAT #: DU321
UPC: 78590149160
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 200A, 3P, 240V, Type DG, Non-Fusible, NEMA 3R
Item #: 91004
CAT #: DG324URK
UPC: 782113213576
Sign In or Register to view pricing and more.
Square D
SWITCH NOT FUSIBLE GD 240V 60A 3P NEMA1
Item #: 24335
CAT #: DU322
UPC: 78590149174
Sign In or Register to view pricing and more.
Square D
Disconnect Switch, Non-Fused, NEMA 1, 100A, 240VAC, General Duty
Item #: 24466
CAT #: DU323
UPC: 78590149180
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 200A, 3P, 240V, Type GD, NEMA 1
Item #: 91008
CAT #: DG324UGK
UPC: 782113213552
Sign In or Register to view pricing and more.
Siemens
GDSS NF 3P3W 240V 60A NEMA 3R SERIES A
Item #: 1430123
CAT #: GNF322RA
UPC: 804766753305
Sign In or Register to view pricing and more.
Siemens
GDSS NF 3P3W 240V 30A NEMA 3R SERIES A
Item #: 1401879
CAT #: GNF321RA
UPC: 804766753343
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 60A, 3P, 240V, Type DG, Non-Fusible, NEMA 3R
60 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 14.38", W: 8.69", D: 4.21".
Item #: 59493
CAT #: DG322URB
UPC: 782113144313
Made in USA
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 30A, 3P, 240V, Type DG, Non-Fusible, NEMA 3R
30 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".
Item #: 58905
CAT #: DG321URB
UPC: 782113120287
Made in USA
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 60A, 3P, 240V,Type DG, Non-Fusible, NEMA 1
60 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".
Item #: 59509
CAT #: DG322UGB
UPC: 782113144306
Made in USA
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 30A, 3P, 240V,Type DG, Non-Fusible, NEMA 1
30 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 10.69", W: 6.38", D: 3.75".
Item #: 58976
CAT #: DG321UGB
UPC: 782113120140
Made in USA
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 100A, 3P, 240V, Type DG, Non-Fusible, NEMA 3R
100 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 19.25", W: 9.13", D: 4.23".
Item #: 59413
CAT #: DG323URB
UPC: 782113144375
Made in USA
Sign In or Register to view pricing and more.
Square D
Disconnect Switch, Non-Fused, NEMA 3R, 60A, 240VAC, General Duty
Disconnect Switch, Non-Fused, NEMA 3R, 60 Amp, 240 Volt AC, 3-Pole, General Duty
Item #: 24322
CAT #: DU322RB
UPC: 78590149176
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 100A, 3P, 240V,Type DG, Non-Fusible, NEMA 1
100 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 18.81", W: 9.13", D: 4.23".
Item #: 59431
CAT #: DG323UGB
UPC: 782113144368
Made in USA
Sign In or Register to view pricing and more.
Square D
Disconnect Switch, Non-Fused, NEMA 3R, 30A, 240VAC, General Duty
Disconnect Switch, Non-Fused, NEMA 3R, 30 Amp, 240 Volt AC, 3-Pole, General Duty
Item #: 21271
CAT #: DU321RB
UPC: 78590149162
Sign In or Register to view pricing and more.
Square D
Disconnect Switch, Non-Fused, NEMA 3R, 100A, 240VAC, General Duty
Disconnect Switch, Non-Fused, NEMA 3R, 100 Amp, 240 Volt AC, 3-Pole, General Duty
Item #: 24444
CAT #: DU323RB
UPC: 78590149182
Sign In or Register to view pricing and more.
Square D
Disconnect Switch, Non-Fused, NEMA 1, 30A, 240VAC, General Duty
Disconnect Switch, Non-Fused, NEMA 1, 30 Amp, 240 Volt AC, 3-Pole, General Duty
Item #: 21292
CAT #: DU321
UPC: 78590149160
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 200A, 3P, 240V, Type DG, Non-Fusible, NEMA 3R
200 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 25.50", W: 16.00", D: 6.14".
Item #: 91004
CAT #: DG324URK
UPC: 782113213576
Made in USA
Sign In or Register to view pricing and more.
Square D
SWITCH NOT FUSIBLE GD 240V 60A 3P NEMA1
Square D,SWITCH NOT FUSIBLE GD 240V 60A 3P NEMA1,240 Vac,60A,General Purpose (Indoor),Lugs,NEMA 1,Non-Fusible,Single Throw Safety Switch,UL Listed File Number E2875,general duty,surface
Item #: 24335
CAT #: DU322
UPC: 78590149174
Sign In or Register to view pricing and more.
Square D
Disconnect Switch, Non-Fused, NEMA 1, 100A, 240VAC, General Duty
Disconnect Switch, Non-Fused, NEMA 1, 100 Amp, 240 Volt AC, 3-Pole, General Duty
Item #: 24466
CAT #: DU323
UPC: 78590149180
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 200A, 3P, 240V, Type GD, NEMA 1
200 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 25.25", W: 16.00", D: 6.14".
Item #: 91008
CAT #: DG324UGK
UPC: 782113213552
Made in USA
Sign In or Register to view pricing and more.
Siemens
GDSS NF 3P3W 240V 60A NEMA 3R SERIES A
GDSS NF 3P3W 240V 60A NEMA 3R SERIES A
Item #: 1430123
CAT #: GNF322RA
UPC: 804766753305
Sign In or Register to view pricing and more.
Siemens
GDSS NF 3P3W 240V 30A NEMA 3R SERIES A
GDSS NF 3P3W 240V 30A NEMA 3R SERIES A
Item #: 1401879
CAT #: GNF321RA
UPC: 804766753343
Sign In or Register to view pricing and more.