Disconnect Switch, Non-Fused, NEMA 1, 30A, 240VAC, General Duty

Item #: 21292
Cat #: DU321
UPC: 78590149160
Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fused, NEMA 1, 30 Amp, 240 Volt AC, 3-Pole, General Duty

Overview

Disconnect Switch, Non-Fused, NEMA 1, 30 Amp, 240 Volt AC, 3-Pole, General Duty
Also known as: 78590149160, DU321

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Standards: California Proposition 65
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 240
Mounting: Surface
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)