HDST, 30 A, NEMA 12/3R, 240 V, 2-pole

Item #: 621502
Cat #: DH221NDK
UPC: 782113205397
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Heavy duty single-throw fused safety switch, Enhanced visible blade, 30 A, NEMA 12/3R, Class H, neutral, Two-pole, Three-wire, 240 V, Max Hp: 1.5, 3 hp/3, 7.5 hp/5 hp (1,3PH @ Std fuse/time delay/250 Vdc), #14-#2 Cu/Al

Overview

Eaton Heavy duty single-throw fused safety switch, Enhanced visible blade, 30 A, NEMA 12/3R, Class H, neutral, Two-pole, Three-wire, 240 V, Max Hp: 1.5, 3 hp/3, 7.5 hp/5 hp (1,3PH @ Std fuse/time delay/250 Vdc), #14-#2 Cu/Al
EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.
Also known as: 782113205397, DH221NDK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 12
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)