Disconnect Switch, 200A, 240VAC, 250VDC, 2P, Fusible, NEMA 3R

Item #: 249577
Cat #: TH3224R
UPC: 783164009002
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 200A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R

Overview

Disconnect Switch, 200A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R
Also known as: 783164009002, TH3224R

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Poles: 2
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)