Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch
Item #:
56903
Cat #:
HF221NR
UPC:
783643150607
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 240VAC (30A).
Overview
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 240VAC (30A).
Safety switches are offered in 30-1200 A ratings in both fusible and non-fusible versions. Type 1, 3R, 12 and 4X enclosures are available. Switches rated for 240, 480 and 600 V AC and DC are offered and 1, 2, 3, 4 and 6 pole versions can be supplied. 30-100 A PV switches for Solar applications and 16-125 A enclosed rotary disconnects round out the line.
Also known as: 783643150607, HF221NR
Specifications
Poles: | 2 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)