SWITCH FUSIBLE HD 240V 60A 2P NEMA1

Item #: 21609
Cat #: H222N
UPC: 78590147770
Sign In or Register to view pricing and more.
Documents & Guides
Square D,SWITCH FUSIBLE HD 240V 60A 2P NEMA1,240 V AC-250 V DC,60 A,General Purpose (Indoor),Lugs,NEMA 1,Single Throw,Single Throw Safety Switch,Steel,UL Listed,heavy duty,heavy duty,surface

Overview

Square D,SWITCH FUSIBLE HD 240V 60A 2P NEMA1,240 V AC-250 V DC,60 A,General Purpose (Indoor),Lugs,NEMA 1,Single Throw,Single Throw Safety Switch,Steel,UL Listed,heavy duty,heavy duty,surface
SWITCH FUSIBLE HD 240V 60A 2P NEMA1
Also known as: 78590147770, H222N

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Standards: California Proposition 65
Volts DC: 250
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
Poles: 2
IP/NEMA Rating: NEMA 1
Amps: 60

Customer Reviews

No reviews for this product
(0)