Disconnect Switch, Fusible, NEMA 3R, 60 Amp, 2-Pole, 240 Volt AC, Neutral

Item #: 21091
Cat #: H222NRB
UPC: 78590147803
Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3R, 60 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral

Overview

Disconnect Switch, Fused, NEMA 3R, 60 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral
Also known as: 78590147803, H222NRB

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)