2-Pole 240 Volt Fused Heavy Duty Safety Switches
142 Found
Eaton
Safety Switch, 30A, 2P, 240V/250VDC, HD Fusible, NEMA 1
Item #: 58792
CAT #: DH221NGK
UPC: 782113205342
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 30A, 2P, 240V/250DC, HD Fusible, NEMA 3R
Item #: 91342
CAT #: DH221NRK
UPC: 782113205359
Sign In or Register to view pricing and more.
Square D
Safety Switch, Heavy Duty, Fusible, 200A, 3W, 2P, 1 Neutral, 60HP, 240VAC/250VDC, 3R
Item #: 20019
CAT #: H224NRB
UPC: 78590147824
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, 30A, 240VAC, 250VDC, 2P, Fusible, NEMA 1
Item #: 17007
CAT #: TH3221
UPC: 783164008951
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, 30A, 240VAC, 250VDC, 2P, Fusible, NEMA 3R
Item #: 78027
CAT #: TH3221R
UPC: 783164008944
Sign In or Register to view pricing and more.
Square D
Disconnect Switch, Fused, NEMA 1, 30 Amp, 2-Pole, 240 Volt AC, Neutral
Item #: 21625
CAT #: H221N
UPC: 78590147768
Sign In or Register to view pricing and more.
Square D
Disconnect Switch, Fused, NEMA 3R, 30 Amp, 2-Pole, 240 Volt AC, Neutral
Item #: 21224
CAT #: H221NRB
UPC: 78590147801
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, 200A, 240VAC, 250VDC, 2P, Fusible, NEMA 3R
Item #: 249577
CAT #: TH3224R
UPC: 783164009002
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 60A, 2P, 240V/250DC, HD Fusible, NEMA 3R
Item #: 176061
CAT #: DH222NRK
UPC: 782113205793
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, Fusible, 100A, 240VAC, 2P, 3 Wire, NEMA 3R
Item #: 249550
CAT #: TH3223R
UPC: 783164008982
Sign In or Register to view pricing and more.
Square D
SWITCH FUSIBLE HD 240V 60A 2P NEMA1
Item #: 21609
CAT #: H222N
UPC: 78590147770
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, 60A, 240VAC, 250VDC, 2P, Fusible, NEMA 3R
Item #: 77932
CAT #: TH3222R
UPC: 783164008968
Sign In or Register to view pricing and more.
Square D
SAFETY SWITCH HEAVY DUTY FUSED VIEWING WINDOW TYPE 1 240V 100A
Item #: 2231773
CAT #: VH223N
UPC: 606485893160
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 30A, 2P, 240V/250DC, HD Fusible, NEMA 3R
Item #: 172708
CAT #: DH221FRK
UPC: 786685176741
Sign In or Register to view pricing and more.
Square D
SAFETY SWITCH HEAVY DUTY FUSED VIEWING WINDOW TYPE 3R 240V 30A
Item #: 2216126
CAT #: VH221NRB
UPC: 606485892972
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 60A, 2P, 240V/250DC, HD Fusible, NEMA 1
Item #: 111863
CAT #: DH222NGK
UPC: 782113205779
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 30A, 2P, 240V/250VDC, HD Fusible, NEMA 1
30 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 10.69", W: 6.38", D: 3.75".
Item #: 58792
CAT #: DH221NGK
UPC: 782113205342
Made in USA
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 30A, 2P, 240V/250DC, HD Fusible, NEMA 3R
30 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".
Item #: 91342
CAT #: DH221NRK
UPC: 782113205359
Made in USA
Sign In or Register to view pricing and more.
Square D
Safety Switch, Heavy Duty, Fusible, 200A, 3W, 2P, 1 Neutral, 60HP, 240VAC/250VDC, 3R
Safety Switch, Heavy Duty, Fusible, 200 Amp, 3-Wire, 2-Pole, 1 Neutral, 60 Horse Power, 240 Volt AC, 250 Volt DC, NEMA 3R, Bolt on Hub Provision
Item #: 20019
CAT #: H224NRB
UPC: 78590147824
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, 30A, 240VAC, 250VDC, 2P, Fusible, NEMA 1
Disconnect Switch, 30A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 1
Item #: 17007
CAT #: TH3221
UPC: 783164008951
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, 30A, 240VAC, 250VDC, 2P, Fusible, NEMA 3R
Disconnect Switch, 30A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R
Item #: 78027
CAT #: TH3221R
UPC: 783164008944
Sign In or Register to view pricing and more.
Square D
Disconnect Switch, Fused, NEMA 1, 30 Amp, 2-Pole, 240 Volt AC, Neutral
Disconnect Switch, Fused, NEMA 1, 30 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral
Item #: 21625
CAT #: H221N
UPC: 78590147768
Sign In or Register to view pricing and more.
Square D
Disconnect Switch, Fused, NEMA 3R, 30 Amp, 2-Pole, 240 Volt AC, Neutral
Disconnect Switch, Fused, NEMA 3R, 30 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral
Item #: 21224
CAT #: H221NRB
UPC: 78590147801
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, 200A, 240VAC, 250VDC, 2P, Fusible, NEMA 3R
Disconnect Switch, 200A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R
Item #: 249577
CAT #: TH3224R
UPC: 783164009002
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 60A, 2P, 240V/250DC, HD Fusible, NEMA 3R
60 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 14.38", W: 8.69", D: 4.21".
Item #: 176061
CAT #: DH222NRK
UPC: 782113205793
Made in USA
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, Fusible, 100A, 240VAC, 2P, 3 Wire, NEMA 3R
Disconnect Switch, Fusible, 100 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 3R
Item #: 249550
CAT #: TH3223R
UPC: 783164008982
Sign In or Register to view pricing and more.
Square D
SWITCH FUSIBLE HD 240V 60A 2P NEMA1
Square D,SWITCH FUSIBLE HD 240V 60A 2P NEMA1,240 V AC-250 V DC,60 A,General Purpose (Indoor),Lugs,NEMA 1,Single Throw,Single Throw Safety Switch,Steel,UL Listed,heavy duty,heavy duty,surface
Item #: 21609
CAT #: H222N
UPC: 78590147770
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, 60A, 240VAC, 250VDC, 2P, Fusible, NEMA 3R
Disconnect Switch, 60A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R
Item #: 77932
CAT #: TH3222R
UPC: 783164008968
Sign In or Register to view pricing and more.
Square D
SAFETY SWITCH HEAVY DUTY FUSED VIEWING WINDOW TYPE 1 240V 100A
SAFETY SWITCH HEAVY DUTY FUSED VIEWING WINDOW TYPE 1 240V 100A 2 POLE NEUTRAL INSTALLED
Item #: 2231773
CAT #: VH223N
UPC: 606485893160
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 30A, 2P, 240V/250DC, HD Fusible, NEMA 3R
30 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 3R
Item #: 172708
CAT #: DH221FRK
UPC: 786685176741
Made in USA
Sign In or Register to view pricing and more.
Square D
SAFETY SWITCH HEAVY DUTY FUSED VIEWING WINDOW TYPE 3R 240V 30A
SAFETY SWITCH HEAVY DUTY FUSED VIEWING WINDOW TYPE 3R 240V 30A 2 POLE NEUTRAL INSTALLED
Item #: 2216126
CAT #: VH221NRB
UPC: 606485892972
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 60A, 2P, 240V/250DC, HD Fusible, NEMA 1
60 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".
Item #: 111863
CAT #: DH222NGK
UPC: 782113205779
Made in USA
Sign In or Register to view pricing and more.