30A-240V-3P SW

Item #: 747327
Cat #: TH3321M
UPC: 783164092639
Sign In or Register to view pricing and more.
Documents & Guides

Overview

30A-240V-3P SW
Also known as: 783164092639, TH3321M

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Poles: 3
Mounting: Surface
Amps: 30
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 240

Customer Reviews

No reviews for this product
(0)