This product may not be available in all locations.
Safety Switch, 200A, 3P, 240VAC/250VDC, Type DH, Fusible, NEMA 1
Item #:
91124
Cat #:
DH324NGK
UPC:
782113206684
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 25.25", W: 16.00", D: 6.14".
Overview
200 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 25.25", W: 16.00", D: 6.14".
Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).
Also known as: 782113206684, DH324NGK
Specifications
Amps: | 200 |
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Amps: | 200 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)