Disconnect Switch, Fusible, NEMA 3R, 60A, 3P, 240VAC, Neutral

Item #: 20366
Cat #: H322NRB
UPC: 78590148021
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 3R, 60 Amp, 3-Pole, 240 Volt AC, Factory Installed Neutral

Overview

Disconnect Switch, Fused, NEMA 3R, 60 Amp, 3-Pole, 240 Volt AC, Factory Installed Neutral
Also known as: 78590148021, H322NRB

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)