C-h Dh262nrk Safety Switch

Item #: 159349
Cat #: DH262NRK
UPC: 786685176963
Sign In or Register to view pricing and more.
Documents & Guides
C-H DH262NRK SAFETY SWITCH

Overview

C-H DH262NRK SAFETY SWITCH
Also known as: 786685176963, DH262NRK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Amps: 60
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)