60a 2p 600v 2w Fused Hd Type 3r

Item #: 364811
Cat #: HF262R
UPC: 783643173927
Sign In or Register to view pricing and more.
Documents & Guides
S-a Hf262r 60a 2p 600v 2w Fus

Overview

S-a Hf262r 60a 2p 600v 2w Fus
Also known as: 783643173927, HF262R

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Wattage: 2
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Wattage: 2
Amps: 60

Customer Reviews

No reviews for this product
(0)