2-Pole 600 Volt Fused Heavy Duty Safety Switches

54 Found
Eaton

HDST, 30 A, NEMA 3R, 600 V, 2-pole

Item #: 295823
CAT #: DH261NRK
UPC: 786685176956
Sign In or Register to view pricing and more.
Eaton

C-h Dh262nrk Safety Switch

Item #: 159349
CAT #: DH262NRK
UPC: 786685176963
Sign In or Register to view pricing and more.
Eaton

60a/2p Hd Fusible Safety Switch 600v NEMA 3r

Item #: 483062
CAT #: DH262FRK
UPC: 786685177137
Sign In or Register to view pricing and more.
Square D

Disconnect Switch, HD, Fusible, 2P, 3 Wire, 600A, 600VAC, NEMA 3R

Item #: 397595
CAT #: H266R
UPC: 785901259299
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 30A, 2P, 600V/600DC, HD Fusible, NEMA 3R

Item #: 180097
CAT #: DH261FRK
UPC: 786685177120
Sign In or Register to view pricing and more.
Siemens

HDSS FUS 2P2W 600V 30A N1

Item #: 135094
CAT #: HF261
UPC: 783643173880
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 30A, 2P, 600V/600DC, Neutral, HD Fusible, NEMA 1

Item #: 152269
CAT #: DH261NGK
UPC: 786685177038
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 30A, 2P, 600V/600DC, HD Fusible, NEMA 1

Item #: 198480
CAT #: DH261FGK
UPC: 782113205465
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 30A, 2P, 600V/600DC, HD Fusible, NEMA 4X

Item #: 468884
CAT #: DH261FWK
UPC: 782113205588
Sign In or Register to view pricing and more.
Eaton

HDST, 60 A, NEMA 12/3R, 600 V, 2-pole

Item #: 779702
CAT #: DH262FDK
UPC: 782113206097
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 60A, 2P, 600V/600DC, HD Fusible, NEMA 1

Item #: 234113
CAT #: DH262FGK
UPC: 782113205960
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 60A, 2P, 600V/600DC, Neutral, HD Fusible, NEMA 1

Item #: 236365
CAT #: DH262NGK
UPC: 786685177045
Sign In or Register to view pricing and more.
Siemens

HDSS FUS 2P2W 600V 30A N3R

Item #: 221355
CAT #: HF261R
UPC: 783643173910
Sign In or Register to view pricing and more.
Siemens

30A 2P 600V 2W FUSED HD

Item #: 111210
CAT #: HF261S
UPC: 783643173958
Sign In or Register to view pricing and more.
Siemens

60a 2p 600v 2w Fused Hd Type 3r

Item #: 364811
CAT #: HF262R
UPC: 783643173927
Sign In or Register to view pricing and more.
Eaton

C-h Dh264nrk Safety Switch

Item #: 360292
CAT #: DH264NRK
UPC: 786685176987
Sign In or Register to view pricing and more.
Eaton

HDST, 30 A, NEMA 3R, 600 V, 2-pole

Eaton Heavy duty single-throw fused safety switch, 30 A, NEMA 3R, Painted galvanized steel, Class H, Fusible with neutral, Two-pole, Three-wire, 600 V, Max Hp: 7.5, 10 hp/15 hp (1PH @480,600 V TD/600 Vdc), #14-#2 Cu/Al
Item #: 295823
CAT #: DH261NRK
UPC: 786685176956
Sign In or Register to view pricing and more.
Eaton

C-h Dh262nrk Safety Switch

C-H DH262NRK SAFETY SWITCH
Item #: 159349
CAT #: DH262NRK
UPC: 786685176963
Sign In or Register to view pricing and more.
Eaton

60a/2p Hd Fusible Safety Switch 600v NEMA 3r

60a/2p Hd Fusible Safety Switch 600v NEMA 3r
Item #: 483062
CAT #: DH262FRK
UPC: 786685177137
Sign In or Register to view pricing and more.
Square D

Disconnect Switch, HD, Fusible, 2P, 3 Wire, 600A, 600VAC, NEMA 3R

Disconnect Switch, Heavy Duty, Fusible, 2-Pole, 3 Wire, 600 Amp, 600 Volt AC, NEMA 3R
Item #: 397595
CAT #: H266R
UPC: 785901259299
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 30A, 2P, 600V/600DC, HD Fusible, NEMA 3R

30 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 600 Volt DC, NEMA 3R
Item #: 180097
CAT #: DH261FRK
UPC: 786685177120
Sign In or Register to view pricing and more.
Siemens

HDSS FUS 2P2W 600V 30A N1

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse Fused in a type 1 enclosure (indoor). Rated 600VAC (30A).
Item #: 135094
CAT #: HF261
UPC: 783643173880
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 30A, 2P, 600V/600DC, Neutral, HD Fusible, NEMA 1

30 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Volt AC, 600 Volt DC, NEMA 1
Item #: 152269
CAT #: DH261NGK
UPC: 786685177038
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 30A, 2P, 600V/600DC, HD Fusible, NEMA 1

30 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 600 Volt DC, NEMA 1
Item #: 198480
CAT #: DH261FGK
UPC: 782113205465
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 30A, 2P, 600V/600DC, HD Fusible, NEMA 4X

30 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 600 Volt DC, NEMA 4X, Stainless Steel
Item #: 468884
CAT #: DH261FWK
UPC: 782113205588
Sign In or Register to view pricing and more.
Eaton

HDST, 60 A, NEMA 12/3R, 600 V, 2-pole

Eaton Heavy duty single-throw fused safety switch, 60 A, NEMA 12/3R, Painted galvanized steel, Class H, Fusible without neutral, Two-pole, Two-wire, 600 V, Max Hp: 20, 25 hp/25 hp (1PH @480,600 V TD/600 Vdc), #14-#2 Cu/Al
Item #: 779702
CAT #: DH262FDK
UPC: 782113206097
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 60A, 2P, 600V/600DC, HD Fusible, NEMA 1

60 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 600 Volt DC, NEMA 1
Item #: 234113
CAT #: DH262FGK
UPC: 782113205960
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 60A, 2P, 600V/600DC, Neutral, HD Fusible, NEMA 1

60 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 Volt AC, 250 Volt DC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".
Item #: 236365
CAT #: DH262NGK
UPC: 786685177045
Sign In or Register to view pricing and more.
Siemens

HDSS FUS 2P2W 600V 30A N3R

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse Fused in a type 3R enclosure (outdoor). Rated 600VAC (30A).
Item #: 221355
CAT #: HF261R
UPC: 783643173910
Sign In or Register to view pricing and more.
Siemens

30A 2P 600V 2W FUSED HD

ITE HF261S 30A 2P 600V 2W FUSED HD
Item #: 111210
CAT #: HF261S
UPC: 783643173958
Sign In or Register to view pricing and more.
Siemens

60a 2p 600v 2w Fused Hd Type 3r

S-a Hf262r 60a 2p 600v 2w Fus
Item #: 364811
CAT #: HF262R
UPC: 783643173927
Sign In or Register to view pricing and more.
Eaton

C-h Dh264nrk Safety Switch

200a/2p Hd Fusible Safety Switch 600v W/neut NEMA 3r
Item #: 360292
CAT #: DH264NRK
UPC: 786685176987
Sign In or Register to view pricing and more.
Page 1 of 4
54 Items found