This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 1. Uses: IDSR Series Fuses. Class H,K,R Fuses. Enclosure Dims: H: 21.3", W: 14.41", D: 6.46", Knockouts Top & Bottom Qty 3 (1-1/4", 1", 3/4", 1/2"). Field Convertible to Class J Fuses or Class T Fuses with Fuse Kit ABBEOHFC2T.
Overview
60 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 1. Uses: IDSR Series Fuses. Class H,K,R Fuses. Enclosure Dims: H: 21.3", W: 14.41", D: 6.46", Knockouts Top & Bottom Qty 3 (1-1/4", 1", 3/4", 1/2"). Field Convertible to Class J Fuses or Class T Fuses with Fuse Kit ABBEOHFC2T.
The next generation of heavy duty safety switches offer a complete range of fusible and non-fusible solutions from 30 to 1200 Amperes. Our new range meets all relevant standards UL98, UL50, UL50E, NEMA KS-1 and CSA. Designed for heavy duty applications ABB‘s safety switches are designed forapplications requiring heavy duty performanceand are suitable for use as service equipmentwhere applicable. Our products are well suitedfor the food & beverage industry, HVAC, water/wastewater treatment facilities, commercialbuildings and much more. Choose safety and high performance– choose ABBOur next generation engineered heavy duty safetyswitches are designed to live up to our customersneeds. High performance200 kA short-circuit withstand capability acrossthe whole range makes EOH and EOHU suitable forthe most demanding applications. Increased safetyVisible double break contacts through windows inthe modern touch safe switch insert.Easy installationSpacious interior and rounded edges make wiringsafe, easy and fast. Gasket included in all NEMAclasses.Savings in maintenanceThe modular switch insert and related componentscan easily be replaced creating savings in bothdowntime and money.Complete range of fusible and non-fusible HDsafety switches from 30 to 1200 AmperesThe robust enclosures are made in steel, stainlesssteel or acid proof steel sheet covering all NEMAclasses up to 4X.
Also known as: EOH362K
Specifications
Poles: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Class: | K, R, H |
Volts AC: | 600 |
Amps: | 60 |
Poles: | 3 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Mounting: | Surface |
Class: | K, R, H |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)