Safety Switch, 400A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 1

Item #: 91067
Cat #: DH365NGK
UPC: 782113207247
Sign In or Register to view pricing and more.
400 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 45.19", W: 23.00", D: 7.27".

Overview

400 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 45.19", W: 23.00", D: 7.27".
Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).
Also known as: 782113207247, DH365NGK, DISCO, Pedal switch

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)