This product may not be available in all locations.
Safety Switch, 600A,3P,600V/250DC, HD Fusible, NEMA 3R
Item #:
169117
Cat #:
DH366NRK
UPC:
782113207605
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: IDSR Series Fuses. Enclosure Dims: H: 52.70", W: 24.00", D: 8.95".
Overview
600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: IDSR Series Fuses. Enclosure Dims: H: 52.70", W: 24.00", D: 8.95".
Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).
Also known as: 782113207605, DH366NRK, Knife blade, SINGLE BLADE, Disco
Specifications
Poles: | 3 |
Volts DC: | 250 |
Amps: | 600 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Amps: | 600 |
Volts AC: | 600 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)