This product may not be available in all locations.
Disconnect Switch, 800A, 600VAC, 3P, Fusible, NEMA 3R
Item #:
173953
Cat #:
TC72367R
UPC:
783164077506
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 800 Amp, 600 Volt AC, 3-Pole, NEMA 3R, Heavy Duty
Overview
Disconnect Switch, Fusible, 800 Amp, 600 Volt AC, 3-Pole, NEMA 3R, Heavy Duty
The Spec-Setter™ safety switch line encompasses general-duty, heavy-duty, double-throw and emergency-power transfer versions to suit a wide range of applications.All Spec-Setter safety switches are UL listed and designed for safety, ease of installation and long, reliable service life. In addition, all include options for rugged outdoor enclosures (Type 3R and/or Type 4/4X) designed to withstand the elements.
Also known as: 783164077506, TC72367R
Specifications
Poles: | 3 |
Mounting: | Surface |
Amps: | 800 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Amps: | 800 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)