This product may not be available in all locations.
Disconnect Switch, 400A, 600V, 3P, Non-Fusible, NEMA 4X, Heavy Duty
Item #:
183411
Cat #:
THN3365SS
UPC:
783164089394
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 400 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4X, Stainless Steel, Heavy Duty
Overview
Disconnect Switch, 400 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4X, Stainless Steel, Heavy Duty
Type TH heavy duty safety switches are designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Heavy duty switches are available in 30–1200 amps, 600 V AC, 600 V DC maximum, fusible and non–fusible units, and in NEMA type 1 (indoor), type 3R (outdoor), type 4/4X (water- and dust-tight, corrosion-resistant), and type 5/12 (drip- and dust-tight) enclosures.
Also known as: 783164089394, THN3365SS
Specifications
Poles: | 3 |
Amps: | 400 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 400 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)