60A 3P 600V 3W FUSED HD

Item #: 421722
Cat #: HF362RW
UPC: 040892540116
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE HF362RW 60A 3P 600V 3W FUSED HD

Overview

ITE HF362RW 60A 3P 600V 3W FUSED HD
Also known as: 040892540116, HF362RW

Specifications

Poles: 3
Mounting: Surface
Wattage: 3
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Wattage: 3
Amps: 60
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)