This product may not be available in all locations.
3
more
Sign In or Register to view pricing and more.
Documents & Guides
Square D,SWITCH FUSIBLE HD 600V 100A 3P NEMA12,100 A,600 V AC/DC,Galvannealed Steel,Lugs,NEMA 3R/12,Rainproof, Sleet/Ice proof and Dust tight (Indoor/Outdoor),Single Throw,Single Throw Safety Switch,UL Listed,heavy duty,heavy duty,surface
Overview
Square D,SWITCH FUSIBLE HD 600V 100A 3P NEMA12,100 A,600 V AC/DC,Galvannealed Steel,Lugs,NEMA 3R/12,Rainproof, Sleet/Ice proof and Dust tight (Indoor/Outdoor),Single Throw,Single Throw Safety Switch,UL Listed,heavy duty,heavy duty,surface
SWITCH FUSIBLE HD 600V 100A 3P NEMA12
Also known as: 78590148230, H363AWK
Specifications
Poles: | 3 |
Amps: | 100 |
Volts DC: | 600 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R, NEMA 12K |
Poles: | 3 |
Volts DC: | 600 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R, NEMA 12K |
Amps: | 100 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)