Disconnect Switch, Fusible, 60A, 240VAC, 2P, 3 Wire, NEMA 1

Item #: 17760
Cat #: TH3222
UPC: 783164008975
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 1

Overview

Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 1
Also known as: 783164008975, TH3222

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
IP/NEMA Rating: NEMA 1
Amps: 60

Customer Reviews

No reviews for this product
(0)