Safety Switch, 30A, 2P, 240V/250VDC, HD Fusible, NEMA 1

Item #: 58792
Cat #: DH221NGK
UPC: 782113205342
Sign In or Register to view pricing and more.
30 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 10.69", W: 6.38", D: 3.75".

Overview

30 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 10.69", W: 6.38", D: 3.75".
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.
Also known as: 782113205342, DH221NGK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Volts DC: 250
Mounting: Surface
Amps: 30
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240

Customer Reviews

No reviews for this product
(0)