Disconnect Switch, Fused, NEMA 1, 30 Amp, 2-Pole, 240 Volt AC, Neutral

Item #: 21625
Cat #: H221N
UPC: 78590147768
Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 1, 30 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral

Overview

Disconnect Switch, Fused, NEMA 1, 30 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral
Also known as: 78590147768, H221N

Specifications

Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 600
Mounting: Surface
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)