Disconnect Switch, Fusible, NEMA 1, 100A, 2P, 240VAC, Neutral

Item #: 21251
Cat #: H223N
UPC: 785901477877
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 1, 100 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral

Overview

Disconnect Switch, Fused, NEMA 1, 100 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral
Also known as: 785901477877, H223N

Specifications

Poles: 2
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Standards: California Proposition 65
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 100
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)