400A 3P 240V 4W FUSED HD TYPE 1

Item #: 943822
Cat #: HF325NA
UPC: 887621872489
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
400A 3P 240V 4W FUSED HD TYPE 1

Overview

400A 3P 240V 4W FUSED HD TYPE 1
Also known as: 887621872489, HF325NA

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)