HDSS FUS 2P2W 600V 30A N3R

Item #: 221355
Cat #: HF261R
UPC: 783643173910
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse Fused in a type 3R enclosure (outdoor). Rated 600VAC (30A).

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse Fused in a type 3R enclosure (outdoor). Rated 600VAC (30A).
Also known as: 783643173910, HF261R

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 30
Wattage: 2
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Wattage: 2
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)