This product may not be available in all locations.
SWITCH FUSIBLE HD 600V 100A 3P NEMA3R *** Discontinued ***
Item #:
269845
Cat #:
CH363RB
UPC:
785901995388
Sign In or Register to view pricing and more.
SWITCH FUSIBLE HD 600V 100A 3P NEMA3R *** Discontinued ***
Overview
SWITCH FUSIBLE HD 600V 100A 3P NEMA3R *** Discontinued ***
Also known as: 785901995388, CH363RB
Specifications
Poles: | 3 |
Amps: | 100 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Amps: | 100 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)