Disconnect Switch, Fusible, NEMA 12/3R, 30A, 3P, 600VAC, Heavy Duty

Item #: 617342
Cat #: H361AWKEI
UPC: 785901283959
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 12/3R, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Electrical Interlock

Overview

Disconnect Switch, Fused, NEMA 12/3R, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Electrical Interlock
Also known as: 785901283959, H361AWKEI

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12K
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12K
Volts DC: 600
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)