Heavy Duty - Fused

1,004 Found
Eaton

Safety Switch, 30A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R

Item #: 58755
CAT #: DH361FRK
UPC: 782113205496
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 30A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 1

Item #: 58771
CAT #: DH361FGK
UPC: 782113205489
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 30A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R

Item #: 58829
CAT #: DH361NRK
UPC: 782113205533
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 60A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R

Item #: 59121
CAT #: DH362FRK
UPC: 782113205991
Sign In or Register to view pricing and more.
Square D

Disconnect Switch, Fusible, NEMA 1, 30A, 3P, 600VAC, Heavy Duty

Item #: 23398
CAT #: H361
UPC: 78590148184
Sign In or Register to view pricing and more.
ABB

Disconnect Switch, Fusible, 30A, 600VAC, 3P, NEMA 1, Heavy Duty

Item #: 17723
CAT #: TH3361
UPC: 783164009095
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 60A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 1

Item #: 59135
CAT #: DH362FGK
UPC: 782113205977
Sign In or Register to view pricing and more.
ABB

Disconnect Switch, Fusible, 30A, 600VAC, 3P, NEMA 3R, Heavy Duty

Item #: 17737
CAT #: TH3361R
UPC: 783164009088
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 200A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R

Item #: 91093
CAT #: DH364NRK
UPC: 782113206837
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 30A, 3P, 600V/250DC, HD Fusible, NEMA 1

Item #: 58848
CAT #: DH361NGK
UPC: 782113205526
Sign In or Register to view pricing and more.
Square D

Disconnect Switch, Fusible, NEMA 1, 60A, 3P, 600VAC, Heavy Duty

Item #: 23202
CAT #: H362
UPC: 78590148214
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 200A, 3P, 600V/250DC, HD Fusible, NEMA 1

Item #: 59597
CAT #: DH364NGK
UPC: 782113206820
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 100A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R

Item #: 91153
CAT #: DH363NRK
UPC: 782113206493
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 100A, 3P,600V/250DC, HD Fusible, NEMA 1

Item #: 58608
CAT #: DH363NGK
UPC: 782113206486
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 60A, 3P,600V/250DC, HD Fusible, NEMA 1

Item #: 59074
CAT #: DH362NGK
UPC: 782113206035
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 60A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R

Item #: 59054
CAT #: DH362NRK
UPC: 782113206059
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 30A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R

30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: IDSR Series Fuses. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".
Item #: 58755
CAT #: DH361FRK
UPC: 782113205496
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 30A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 1

30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".
Item #: 58771
CAT #: DH361FGK
UPC: 782113205489
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 30A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R

30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: IDSR Series Fuses. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".
Item #: 58829
CAT #: DH361NRK
UPC: 782113205533
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 60A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R

60 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: IDSR Series Fuses. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".
Item #: 59121
CAT #: DH362FRK
UPC: 782113205991
Sign In or Register to view pricing and more.
Square D

Disconnect Switch, Fusible, NEMA 1, 30A, 3P, 600VAC, Heavy Duty

Disconnect Switch, Fused, NEMA 1, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Item #: 23398
CAT #: H361
UPC: 78590148184
Sign In or Register to view pricing and more.
ABB

Disconnect Switch, Fusible, 30A, 600VAC, 3P, NEMA 1, Heavy Duty

Disconnect Switch, Fusible, 30 Amp, 600 Volt AC, 3-Pole, NEMA 1, Heavy Duty
Item #: 17723
CAT #: TH3361
UPC: 783164009095
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 60A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 1

60 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".
Item #: 59135
CAT #: DH362FGK
UPC: 782113205977
Sign In or Register to view pricing and more.
ABB

Disconnect Switch, Fusible, 30A, 600VAC, 3P, NEMA 3R, Heavy Duty

Disconnect Switch, Fusible, 30 Amp, 600 Volt AC, 3-Pole, NEMA 3R, Heavy Duty
Item #: 17737
CAT #: TH3361R
UPC: 783164009088
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 200A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R

200 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: IDSR Series Fuses. Enclosure Dims: H: 27.63", W: 16.00", D: 6.14".
Item #: 91093
CAT #: DH364NRK
UPC: 782113206837
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 30A, 3P, 600V/250DC, HD Fusible, NEMA 1

30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".
Item #: 58848
CAT #: DH361NGK
UPC: 782113205526
Sign In or Register to view pricing and more.
Square D

Disconnect Switch, Fusible, NEMA 1, 60A, 3P, 600VAC, Heavy Duty

Disconnect Switch, Fused, NEMA 1, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Item #: 23202
CAT #: H362
UPC: 78590148214
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 200A, 3P, 600V/250DC, HD Fusible, NEMA 1

200 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 27.63", W: 16.00", D: 6.14".
Item #: 59597
CAT #: DH364NGK
UPC: 782113206820
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 100A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R

100 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: IDSR Series Fuses. Enclosure Dims: H: 21.69", W: 11.13", D: 5.25".
Item #: 91153
CAT #: DH363NRK
UPC: 782113206493
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 100A, 3P,600V/250DC, HD Fusible, NEMA 1

100 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 21.69", W: 11.13", D: 5.25".
Item #: 58608
CAT #: DH363NGK
UPC: 782113206486
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 60A, 3P,600V/250DC, HD Fusible, NEMA 1

60 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".
Item #: 59074
CAT #: DH362NGK
UPC: 782113206035
Sign In or Register to view pricing and more.
Eaton

Safety Switch, 60A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R

60 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 3R. Uses: IDSR Series Fuses. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".
Item #: 59054
CAT #: DH362NRK
UPC: 782113206059
Sign In or Register to view pricing and more.
Page 1 of 63
1,004 Items found