HDSS NF 2P2W 600V 30A N4X

Item #: 159769
Cat #: HNF261S
UPC: 783643174092
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole Non-Fused in a type 4/4X 304 grade Stainless Steel enclosure. Rated 600VAC (30A).

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole Non-Fused in a type 4/4X 304 grade Stainless Steel enclosure. Rated 600VAC (30A).
Also known as: 783643174092, HNF261S

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 2
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 600
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)