Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 400A, 600VAC, NEMA 3R

Item #: 350937
Cat #: HU265R
UPC: 785901829348
Sign In or Register to view pricing and more.
400 Amp, 2-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 600 Volt DC, NEMA 3R

Overview

400 Amp, 2-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 600 Volt DC, NEMA 3R
Also known as: 785901829348, HU265R

Specifications

Poles: 2
Amps: 400
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 400
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)