This product may not be available in all locations.
Safety Switch, 60A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 4X
Item #:
91194
Cat #:
DH362UWK
UPC:
782113206172
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 4X - Stainless Steel. Enclosure Dims: H: 12.13", W: 8.13", D: 5.50".
Overview
60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 4X - Stainless Steel. Enclosure Dims: H: 12.13", W: 8.13", D: 5.50".
For heavy commercial and industrial applications where reliable performance and service continuity are critical. Horsepower rated, Fusible and non-fusible switches are 100% load break and 100% load make rated. The continuous load current of fusible switches is not to exceed 80% of the rating of fuses employed in other than motor circuits. Non-fusible switches are 100% fully rated
Also known as: 782113206172, DH362UWK
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 4X |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X |
Volts DC: | 250 |
Material: | Stainless Steel |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)