Safety Switch, Non-Fused, 100A, 600VAC, 600VDC, 3P, NEMA 4/4X
Item #:
55401
Cat #:
HNF363S
UPC:
783643152120
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Non-Fused, 100 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 4/4X, Stainless Steel
Overview
Safety Switch, Non-Fused, 100 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 4/4X, Stainless Steel
Type 4/4X enclosures are intended for indoor or outdoor use primarily to provide a degree of protection against windblown dust, rain, splashing water and hose-directed water. They are not intended to provide protection against conditions such as internal condensation or internal icing. Also meets 4X definition by providing a high degree of protection against corrosion.
Also known as: 783643152120, HNF363S
Specifications
Poles: | 3 |
Volts DC: | 250 |
Amps: | 100 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X |
Poles: | 3 |
Amps: | 100 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)