Disconnect Switch, Non-Fused, NEMA 12K, 100A, 3P, 600VAC, Heavy Duty

Item #: 429338
Cat #: HU363AWA
UPC: 785901666301
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 12K, 100 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Heavy Duty, Appleton Interlocked Receptacle

Overview

Disconnect Switch, Non-Fusible, NEMA 12K, 100 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Heavy Duty, Appleton Interlocked Receptacle
Also known as: 785901666301, HU363AWA

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 100
Volts AC: 600
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)