3-Pole 600 Volt Non-Fused Heavy Duty Safety Switches
446 Found
Eaton
Safety Switch, 30A, 3P, 600VAC/250VDC, DH, Non-Fusible, NEMA 3R
Item #: 58717
CAT #: DH361URK
UPC: 782113205519
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 30A, 3P, 600VAC/250VDC, Type DH, Non-Fusible, NEMA 1
Item #: 58736
CAT #: DH361UGK
UPC: 782113205502
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 60A, 3P, 600VAC/250VDC, DH, Non-Fusible, NEMA 3R
Item #: 59091
CAT #: DH362URK
UPC: 782113206028
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 60A, 3P, 600VAC/250VDC, Type DH, Non-Fusible, NEMA 1
Item #: 59109
CAT #: DH362UGK
UPC: 782113206004
Sign In or Register to view pricing and more.
Square D
Zelio RPM, power plugin relay, 2 C/O, 120 VAC, 15 A, with LED
Item #: 276233
CAT #: RPM22F7
UPC: 785901635734
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, 30A, 600V, 3P, Non-Fusible, NEMA 3R, Heavy Duty
Item #: 18165
CAT #: THN3361R
UPC: 783164011296
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 100A, 3P, 600VAC/250VDC, DH, Non-Fusible, NEMA 3R
Item #: 58627
CAT #: DH363URK
UPC: 782113206479
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 100A, 3P, 600VAC/250VDC, DH, Non-Fusible, NEMA 1
Item #: 58645
CAT #: DH363UGK
UPC: 782113206455
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, 60A, 600V, 3P, Non-Fusible, NEMA 3R, Heavy Duty
Item #: 18128
CAT #: THN3362R
UPC: 783164011319
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 200A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 3R
Item #: 91101
CAT #: DH364URK
UPC: 782113206813
Sign In or Register to view pricing and more.
Square D
SAFETY SWITCH HEAVY DUTY UNFUSED VIEWING WINDOW TYPE 3R 600V
Item #: 2214656
CAT #: VHU361RB
UPC: 606485894518
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, 30A, 600VAC, 3P, Non-Fusible, NEMA 1, Heavy Duty
Item #: 18145
CAT #: THN3361
UPC: 783164011302
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, 200A, 600V, 3P, Non-Fusible, NEMA 3R, Heavy Duty
Item #: 18061
CAT #: THN3364R
UPC: 783164011357
Sign In or Register to view pricing and more.
Square D
Disconnect Switch, Non-Fusible, NEMA 1, 100A, 600VAC, Heavy Duty
Item #: 21683
CAT #: HU363
UPC: 78590150584
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Disconnect Switch, 60A, 600V, 3P, Non-Fusible, Non-Metallic
Item #: 16308
CAT #: HBLDS6
UPC: 783585430706
Sign In or Register to view pricing and more.
Square D
Disconnect Switch, Non-Fusible, NEMA 1, 60A, 3P, 600VAC, Heavy Duty
Item #: 21727
CAT #: HU362
UPC: 78590150580
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 30A, 3P, 600VAC/250VDC, DH, Non-Fusible, NEMA 3R
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".
Item #: 58717
CAT #: DH361URK
UPC: 782113205519
Made in USA
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 30A, 3P, 600VAC/250VDC, Type DH, Non-Fusible, NEMA 1
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".
Item #: 58736
CAT #: DH361UGK
UPC: 782113205502
Made in USA
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 60A, 3P, 600VAC/250VDC, DH, Non-Fusible, NEMA 3R
60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".
Item #: 59091
CAT #: DH362URK
UPC: 782113206028
Made in USA
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 60A, 3P, 600VAC/250VDC, Type DH, Non-Fusible, NEMA 1
60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".
Item #: 59109
CAT #: DH362UGK
UPC: 782113206004
Made in USA
Sign In or Register to view pricing and more.
Square D
Zelio RPM, power plugin relay, 2 C/O, 120 VAC, 15 A, with LED
Zelio RPM, power plugin relay, 2 C/O, 120 VAC, 15 A, with LED
Item #: 276233
CAT #: RPM22F7
UPC: 785901635734
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, 30A, 600V, 3P, Non-Fusible, NEMA 3R, Heavy Duty
Disconnect Switch, 30 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 3R, Heavy Duty
Item #: 18165
CAT #: THN3361R
UPC: 783164011296
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 100A, 3P, 600VAC/250VDC, DH, Non-Fusible, NEMA 3R
100 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 21.69", W: 11.13", D: 5.25".
Item #: 58627
CAT #: DH363URK
UPC: 782113206479
Made in USA
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 100A, 3P, 600VAC/250VDC, DH, Non-Fusible, NEMA 1
100 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 21.69", W: 11.13", D: 5.25".
Item #: 58645
CAT #: DH363UGK
UPC: 782113206455
Made in USA
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, 60A, 600V, 3P, Non-Fusible, NEMA 3R, Heavy Duty
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 3R, Heavy Duty
Item #: 18128
CAT #: THN3362R
UPC: 783164011319
Sign In or Register to view pricing and more.
Eaton
Safety Switch, 200A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 3R
200 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 27.63", W: 16.00", D: 6.14".
Item #: 91101
CAT #: DH364URK
UPC: 782113206813
Made in USA
Sign In or Register to view pricing and more.
Square D
SAFETY SWITCH HEAVY DUTY UNFUSED VIEWING WINDOW TYPE 3R 600V
SAFETY SWITCH HEAVY DUTY UNFUSED VIEWING WINDOW TYPE 3R 600V 30A 3 POLE
Item #: 2214656
CAT #: VHU361RB
UPC: 606485894518
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, 30A, 600VAC, 3P, Non-Fusible, NEMA 1, Heavy Duty
Disconnect Switch, 30 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 1, Heavy Duty
Item #: 18145
CAT #: THN3361
UPC: 783164011302
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, 200A, 600V, 3P, Non-Fusible, NEMA 3R, Heavy Duty
Disconnect Switch, 200 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 3R, Heavy Duty
Item #: 18061
CAT #: THN3364R
UPC: 783164011357
Sign In or Register to view pricing and more.
Square D
Disconnect Switch, Non-Fusible, NEMA 1, 100A, 600VAC, Heavy Duty
Disconnect Switch, Non-Fusible, NEMA 1, 100 Amp, 3-Pole, 600 Volt AC, Heavy Duty
Item #: 21683
CAT #: HU363
UPC: 78590150584
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Disconnect Switch, 60A, 600V, 3P, Non-Fusible, Non-Metallic
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, Non-Metallic Enclosure, IP69k and Type 4X/12 Water Ingress Protection
Item #: 16308
CAT #: HBLDS6
UPC: 783585430706
Sign In or Register to view pricing and more.
Square D
Disconnect Switch, Non-Fusible, NEMA 1, 60A, 3P, 600VAC, Heavy Duty
Disconnect Switch, Non-Fusible, NEMA 1, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty
Item #: 21727
CAT #: HU362
UPC: 78590150580
Sign In or Register to view pricing and more.