This product may not be available in all locations.
Disconnect Switch, Non-Fusible, 6P, 6 Wire, 100A, 600VAC, NEMA 4/4X
Item #:
534304
Cat #:
DH663UWK
UPC:
782113523415
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 100 Amp, 600 Volt AC, NEMA 4/4X, Stainless Steel
Overview
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 100 Amp, 600 Volt AC, NEMA 4/4X, Stainless Steel
Also known as: 782113523415, DH663UWK
Specifications
Volts DC: | 250 |
Poles: | 6 |
Amps: | 100 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Volts DC: | 250 |
Amps: | 100 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Poles: | 6 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)