This product may not be available in all locations.
Disconnect Switch, Non-Fusible, 6P, 6 Wire, 30A, 600VAC, NEMA 4X
Item #:
538935
Cat #:
HU661DS
UPC:
785901083795
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 30 Amp, 600 Volt AC, NEMA 4/4X, Stainless Steel
Overview
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 30 Amp, 600 Volt AC, NEMA 4/4X, Stainless Steel
Also known as: 785901083795, HU661DS
Specifications
Poles: | 6 |
Volts DC: | 600 |
Mounting: | Surface |
Amps: | 30 |
Material: | Stainless Steel |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Poles: | 6 |
Mounting: | Surface |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Volts DC: | 600 |
Amps: | 30 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)