ETN DH262UWK

Item #: 987112
Cat #: DH262UWK
UPC: 786685940915
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
C-H DH262UWK 60A 2P HD SS

Overview

C-H DH262UWK 60A 2P HD SS
Also known as: 786685940915, DH262UWK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 2
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 600
Material: Stainless Steel
Amps: 60

Customer Reviews

No reviews for this product
(0)