Safety Switch, 30A, 3P, 600VAC/250VDC, Type DH, Non-Fusible, NEMA 1

Item #: 58736
Cat #: DH361UGK
UPC: 782113205502
Sign In or Register to view pricing and more.
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".

Overview

30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".
Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).
Also known as: 782113205502, DH361UGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 30
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)